
Urban Shag USG-2326 Machine Crafted Area Rug
Mfr # USG2326-5373
Zoro # G310362536
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USG2326-5373
Zoro #
G310362536
UPC #
889292406758
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
1.97 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
2.01 in
Details
Color
Beige, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
18.56 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Moroccan
Description
Bring a warm, welcoming atmosphere to any room with this Urban Shag area rug! Constructed from durable polypropylene and machine-woven in Turkey, this Moroccan Global style area rug has a plush pile that's perfect for snuggling up on. Featuring an intricate geometric pattern, this eye-catching area rug is sure to turn heads. For optimal performance and longevity, we recommend using the rug with a non-slip pad not included. With its timeless design and vibrant colors, this area rug is sure to be the centerpiece of your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.