Urban Shag USG-2330 Machine Crafted Area Rug

  • Mfr # USG2330-710103

  • Zoro # G910362431


product price:  $610.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
White, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USG2330-710103
Zoro #
G910362431
UPC #
889292406970
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
1.97 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
2.01 in

Details

Color
White, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
39.24 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
Backing
No Backing
Has Fringe
No
Sub Style
Scandinavian
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No

Description

Immerse your space in the plush luxury of the Urban Shag area rug. This Scandinavian Modern styled piece, manufactured in Turkey, brings together sophistication and comfort with its unique design and plush pile. Constructed from machine woven polypropylene, this rug promises durability alongside its chic aesthetic appeal. To ensure the longevity of your rug and to prevent any movement, we recommend using it with a rug pad. With easy care instructions that only require spot cleaning, this area rug adds effortless style and functionality to any living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.