
Urban Shag USG-2331 Machine Crafted Area Rug
Mfr # USG2331-6796
Zoro # G610362427
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft 7 in x 9 ft 6 in
Color
Light Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
1.97 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USG2331-6796
Zoro #
G610362427
UPC #
889292407014
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
1.97 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
2.01 in
Details
Color
Light Gray, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
30.59 lb
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Sub Style
Scandinavian
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Description
Introducing the Urban Shag area rug - a perfect blend of modern style and luxurious comfort! This beautiful Scandinavian Modern rug is made from Polypropylene and machine woven in Turkey for an exceptional look that?s sure to become the focal point of any room. The plush pile features a soft and inviting texture underfoot, while its unique design adds an interesting visual to your space. Plus, this durable rug is easy to clean and maintain. Add a rug pad beneath it for extra cushioning and stability ? perfect for kids? rooms or busy areas! Give your home a stylish upgrade with the Urban Shag area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.