Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urban Shag USG-2332 Machine Crafted Area Rug

  • Mfr # USG2332-6796

  • Zoro # G710363560


product price: $545.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft 6 in
Color
Beige, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USG2332-6796
Zoro #
G710363560
UPC #
889292407069
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft 6 in
Pile Height
1.97 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
2.01 in

Details

Color
Beige, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
30.59 lb
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Scandinavian
Primary Color
Pearl
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No

Description

This Urban Shag area rug is the perfect accent piece to bring modern style to any room. Made of Polypropylene, this plush pile and machine woven construction rug is sure to make a statement in any home. It's made in Turkey with superior quality that will last for years. To ensure it stays looking its best, use a rug pad beneath it. Make your space look chic and stylish with this urban shag area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.