Urban Shag USG-2339 Machine Crafted Area Rug

  • Mfr # USG2339-2773

  • Zoro # G410364652


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Color
Dusty Pink, White
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USG2339-2773
Zoro #
G410364652
UPC #
889292407403
Country of Origin
Turkey

Dimensions

Pile Height
1.97 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
2.05 in

Details

Color
Dusty Pink, White
Shape
Runner
Material
Face: 100% Polypropylene
Features
Machine Crafted
Weight
9.28 lb
Includes
Care Label
Outdoor Safe
No
High/Low Texture
Yes
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Primary Color
Off-White
Construction
Machine Woven
Style
Global
Sub Style
Bohemian
Has Fringe
No
High Traffic Compatible
Yes

Description

This Urban Shag area rug is the perfect way to add a modern, global style to your home. Made of durable Polypropylene, it has a plush pile that is both high and low for a unique texture and feel. The machine woven construction makes this area rug strong and resilient, while the Turkish craftsmanship ensures its quality. Use with a rug pad for added comfort and stability, and remember to have it professionally cleaned for best results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.