
Urban Shag USG-2339 Machine Crafted Area Rug
Mfr # USG2339-6796
Zoro # G510364507
product price: $682.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Pink, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USG2339-6796
Zoro #
G510364507
UPC #
889292407427
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
1.97 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
2.05 in
Details
Color
Dusty Pink, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
30.59 lb
Includes
Care Label
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
Yes
Outdoor Safe
No
Backing
No Backing
Primary Color
Off-White
Description
This Urban Shag area rug is the perfect way to add a modern, global style to your home. Made of durable Polypropylene, it has a plush pile that is both high and low for a unique texture and feel. The machine woven construction makes this area rug strong and resilient, while the Turkish craftsmanship ensures its quality. Use with a rug pad for added comfort and stability, and remember to have it professionally cleaned for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.