
Urban Shag USG-2342 Machine Crafted Area Rug
Mfr # USG2342-710103
Zoro # G410364546
product price: $610.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Ivory
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USG2342-710103
Zoro #
G410364546
UPC #
889292407588
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
1.97 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
2.05 in
Details
Color
Dark Brown, Ivory
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
39.24 lb
Primary Color
Taupe
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Bohemian
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
High/Low Texture
Yes
Description
This Urban Shag area rug is the perfect way to add a modern, global style to your home. Made of durable Polypropylene, it has a plush pile that is both high and low for a unique texture and feel. The machine woven construction makes this area rug strong and resilient, while the Turkish craftsmanship ensures its quality. Use with a rug pad for added comfort and stability, and remember to have it professionally cleaned for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.