Urban Shag USG-2343 Machine Crafted Area Rug

  • Mfr # USG2343-2773

  • Zoro # G410365758


product price:  $175.00
/ea
Free Shipping & Returns

Key Features

Color
Medium Brown, Ivory
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USG2343-2773
Zoro #
G410365758
UPC #
889292407601
Country of Origin
Turkey

Dimensions

Pile Height
1.97 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
2.05 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Medium Brown, Ivory
Shape
Runner
Material
Face: 100% Polypropylene
Features
Machine Crafted
Includes
Care Label
Weight
9.28 lb
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Off-White
Style
Global
Backing
No Backing
Printed Design
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
High/Low Texture
Yes

Description

Introducing the Urban Shag area rug, a perfect way to add a touch of global bohemian style to your home. Crafted with the finest polypropylene fibers from Turkey, this machine-woven area rug is sure to make an eye-catching statement in any room. With its plush pile and comfortable feel underfoot, this stunning area rug will bring warmth and texture to any space. To ensure lasting beauty, we recommend using a rug pad for added cushioning and protection. Easy to maintain with spot cleaning using mild detergent, this charming piece is guaranteed to last for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.