
Urban Shag USG-2344 Machine Crafted Area Rug (Discontinued)
- Mfr # USG2344-2773
- Zoro # G110365447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USG2344-2773
Zoro #
G110365447
UPC #
889292407656
Country of Origin
Turkey
Dimensions
Pile Height
1.97 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
2.05 in
Size
2 ft 7 in x 7 ft 3 in
Details
Color
Black, White
Shape
Runner
Material
Face: 100% Polypropylene
Weight
9.28 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
Onyx
Outdoor Safe
No
Printed Design
No
High/Low Texture
Yes
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Style
Global
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Bohemian
Machine Washable
No
Description
Introducing the Urban Shag area rug, a perfect way to add a touch of global bohemian style to your home. Crafted with the finest polypropylene fibers from Turkey, this machine-woven area rug is sure to make an eye-catching statement in any room. With its plush pile and comfortable feel underfoot, this stunning area rug will bring warmth and texture to any space. To ensure lasting beauty, we recommend using a rug pad for added cushioning and protection. Easy to maintain with spot cleaning using mild detergent, this charming piece is guaranteed to last for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.