
Urban Shag USG-2344 Machine Crafted Area Rug (Discontinued)
- Mfr # USG2344-710103
- Zoro # G810365648
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USG2344-710103
Zoro #
G810365648
UPC #
889292407687
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
1.97 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
2.05 in
Details
Color
Black, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
39.24 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Sub Style
Bohemian
High/Low Texture
Yes
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Primary Color
Onyx
High Traffic Compatible
Yes
Description
Introducing the Urban Shag area rug, a perfect way to add a touch of global bohemian style to your home. Crafted with the finest polypropylene fibers from Turkey, this machine-woven area rug is sure to make an eye-catching statement in any room. With its plush pile and comfortable feel underfoot, this stunning area rug will bring warmth and texture to any space. To ensure lasting beauty, we recommend using a rug pad for added cushioning and protection. Easy to maintain with spot cleaning using mild detergent, this charming piece is guaranteed to last for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.