
Urban Shag USG-2347 Machine Crafted Area Rug (Discontinued)
- Mfr # USG2347-2773
- Zoro # G910365463
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USG2347-2773
Zoro #
G910365463
UPC #
889292549134
Country of Origin
Turkey
Dimensions
Pile Height
1.97 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
2.01 in
Size
2 ft 7 in x 7 ft 3 in
Details
Color
Cream, Dusty Pink
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Includes
Care Label
Features
Machine Crafted
Weight
9.28 lb
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Style
Modern
Construction
Machine Woven
Sub Style
Scandinavian
Outdoor Safe
No
Description
Immerse your space in the plush luxury of the Urban Shag area rug. This Scandinavian Modern styled piece, manufactured in Turkey, brings together sophistication and comfort with its unique design and plush pile. Constructed from machine woven polypropylene, this rug promises durability alongside its chic aesthetic appeal. To ensure the longevity of your rug and to prevent any movement, we recommend using it with a rug pad. With easy care instructions that only require spot cleaning, this area rug adds effortless style and functionality to any living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.