Urban Shag USG-2348 Machine Crafted Area Rug

  • Mfr # USG2348-9212

  • Zoro # G110366574


product price: $960.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Cream, Brown
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
1.97 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USG2348-9212
Zoro #
G110366574
UPC #
889292420822
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
1.97 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
2.01 in

Details

Color
Cream, Brown
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
53.91 lb
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Sub Style
Scandinavian
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

Immerse your space in the plush luxury of the Urban Shag area rug. This Scandinavian Modern styled piece, manufactured in Turkey, brings together sophistication and comfort with its unique design and plush pile. Constructed from machine woven polypropylene, this rug promises durability alongside its chic aesthetic appeal. To ensure the longevity of your rug and to prevent any movement, we recommend using it with a rug pad. With easy care instructions that only require spot cleaning, this area rug adds effortless style and functionality to any living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.