
Urban Shag USG-2349 Machine Crafted Area Rug
Mfr # USG2349-710102
Zoro # G910366620
product price: $610.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
1.97 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USG2349-710102
Zoro #
G910366620
UPC #
889292548953
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
1.97 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
2.01 in
Details
Color
Cream, Light Gray
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
39.24 lb
Features
Machine Crafted
Backing
No Backing
Sub Style
Scandinavian
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Description
Immerse your space in the plush luxury of the Urban Shag area rug. This Scandinavian Modern styled piece, manufactured in Turkey, brings together sophistication and comfort with its unique design and plush pile. Constructed from machine woven polypropylene, this rug promises durability alongside its chic aesthetic appeal. To ensure the longevity of your rug and to prevent any movement, we recommend using it with a rug pad. With easy care instructions that only require spot cleaning, this area rug adds effortless style and functionality to any living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.