
Urban Shag USG-2350 Machine Crafted Area Rug (Discontinued)
- Mfr # USG2350-9212
- Zoro # G810366430
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USG2350-9212
Zoro #
G810366430
UPC #
889292421010
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
1.97 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
2.01 in
Details
Color
Cream, Light Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
53.91 lb
Features
Machine Crafted
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Sub Style
Scandinavian
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Printed Design
No
Description
Immerse your space in the plush luxury of the Urban Shag area rug. This Scandinavian Modern styled piece, manufactured in Turkey, brings together sophistication and comfort with its unique design and plush pile. Constructed from machine woven polypropylene, this rug promises durability alongside its chic aesthetic appeal. To ensure the longevity of your rug and to prevent any movement, we recommend using it with a rug pad. With easy care instructions that only require spot cleaning, this area rug adds effortless style and functionality to any living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.