
Urfa URF-2302 Handmade Area Rug
Mfr # URF2302-576
Zoro # G010357306
product price: $535.00
/ea
Free Shipping & Returns
Key Features
Color
Peach, Dusty Pink, Ivory, Light Gray, Deep Teal, Medium Gray
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
URF2302-576
Zoro #
G010357306
UPC #
192201301700
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.2 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.47 in
Details
Color
Peach, Dusty Pink, Ivory, Light Gray, Deep Teal, Medium Gray
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
29.25 lb
Sub Style
Updated Traditional
Construction
Hand Tufted
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
Canvas
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Description
This Urfa area rug is the perfect way to add traditional style to any room. It's made of 100% wool, with a medium pile and hand tufted construction. Manufactured in India, it has a timeless look that will last for years. This rug is best used with a rug pad not included and should be spot cleaned only for easy care. Add this beautiful piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.