Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urfa URF-2302 Handmade Area Rug

  • Mfr # URF2302-81012

  • Zoro # G410357500


product price: $1,715.00
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft 10 in x 12 ft
Color
Peach, Dusty Pink, Ivory, Light Gray, Deep Teal, Medium Gray
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URF2302-81012
Zoro #
G410357500
UPC #
192201301724
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.2 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.47 in

Details

Color
Peach, Dusty Pink, Ivory, Light Gray, Deep Teal, Medium Gray
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
82.68 lb
Construction
Hand Tufted
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
Canvas
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Sub Style
Updated Traditional

Description

This Urfa area rug is the perfect way to add traditional style to any room. It's made of 100% wool, with a medium pile and hand tufted construction. Manufactured in India, it has a timeless look that will last for years. This rug is best used with a rug pad not included and should be spot cleaned only for easy care. Add this beautiful piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.