Zoro Homepage

Urfa URF-2306 Handmade Area Rug

  • Mfr # URF2306-268

  • Zoro # G110358692


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 6 in x 8 ft
Color
Mauve, Dusty Pink, Ivory, Light Beige, Beige, Tan
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URF2306-268
Zoro #
G110358692
UPC #
889292225373
Country of Origin
India

Dimensions

Size
2 ft 6 in x 8 ft
Pile Height
0.2 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.47 in

Details

Color
Mauve, Dusty Pink, Ivory, Light Beige, Beige, Tan
Style
Traditional
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Includes
Care Label
Weight
15.6 lb
Construction
Hand Tufted
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Printed Design
No
Has Fringe
No
Backing
Canvas
High/Low Texture
No

Description

This Urfa area rug brings traditional style to any room. Crafted with 100% wool, this hand tufted medium pile rug is made in India and is sure to make a statement in your home. Perfect for high traffic areas, this durable rug is easy to maintain; simply use soap and mild detergent. To extend the life of the rug and prevent slipping, we recommend using a rug pad not included. This beautiful area rug will add timeless elegance to your living space for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.