Zoro Homepage

Urfa URF-2308 Handmade Area Rug

  • Mfr # URF2308-268

  • Zoro # G610358475


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Taupe, Dusty Pink, Dusty Coral, Slate, Medium Gray
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.2 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URF2308-268
Zoro #
G610358475
UPC #
889292225496
Country of Origin
India

Dimensions

Pile Height
0.2 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.47 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Beige, Taupe, Dusty Pink, Dusty Coral, Slate, Medium Gray
Shape
Runner
Material
Face: 100% Wool
Features
Handmade
Weight
16.6 lb
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
Canvas
Machine Washable
No
Construction
Hand Tufted
Printed Design
No
High/Low Texture
No
Sub Style
Updated Traditional
Style
Traditional
Has Fringe
No
Durable/Performance Rated
No

Description

This exquisite Urfa area rug is the perfect addition to your home. Woven from premium wool, it features a medium pile and hand tufted construction for a traditional look that will instantly upgrade any room. Made in India, this timeless piece will add a touch of luxury to your space and remain looking beautiful for years to come. For best results, use with a rug pad not included. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.