Zoro Homepage

Urfa URF-2309 Handmade Area Rug

  • Mfr # URF2309-23

  • Zoro # G610359601


product price: $47.15
/ea

Key Features

Size
2 ft x 3 ft
Color
Dusty Coral, Medium Gray, Gray, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URF2309-23
Zoro #
G610359601
UPC #
889292225540
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.2 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.47 in

Details

Color
Dusty Coral, Medium Gray, Gray, Charcoal, Light Beige
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
4.98 lb
Includes
Care Label
Features
Handmade
Construction
Hand Tufted
Printed Design
No
Sub Style
Updated Traditional
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Yes

Description

This Urfa area rug is the perfect choice for your traditional-style home. Hand tufted in India, this wool rug has a medium pile that will add texture and comfort to any room. To ensure lasting beauty, spot clean only. For extra cushioning, a rug pad is highly recommended. The Urfa area rug is sure to be the perfect finishing touch to your home decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.