Zoro Homepage

Usonia USO-2300 Modern Area Rug

  • Mfr # USO2300-3210

  • Zoro # G410898416


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Brown
Shape
Runner
Material
100 Polyester
Length (In.)
120.08 in
Width (In.)
38.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USO2300-3210
Zoro #
G410898416
UPC #
889292677653
Country of Origin
Turkey

Dimensions

Length (In.)
120.08 in
Width (In.)
38.19 in
Thickness
0.47in
Size
3 ft 2 in x 10 ft

Details

Item
Area Rug
Color
Gray, Brown
Shape
Runner
Material
100 Polyester
Application
Floor Covering
Includes
Fringe Detail

Description

Experience the harmony of contemporary modern design with the Usonia Area Rug, a special collaboration piece between the Frank Lloyd Wright Foundation and Livabliss. Its elegant blend of warm neutral colors will add a sophisticated touch to any room. Made in Turkey from durable polyester, this rug is ideal for high traffic areas as it features a medium pile construction that's easy to maintain. The unique fringe detail adds an extra layer of style and character. To keep this rug looking its best, we recommend using it with a rug pad and spot cleaning with mild detergent when necessary. Embrace the blend of comfort, style, and durability with this gorgeous area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.