
Usonia USO-2300 Modern Area Rug
Mfr # USO2300-32411
Zoro # G610898414
product price: $79.69
/ea
Free Shipping & Returns
Key Features
Material
100% Polyester
Shape
Rectangle
Length (In.)
59.06 in
Width (In.)
38.19 in
Application
Floor Covering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USO2300-32411
Zoro #
G610898414
UPC #
889292677981
Country of Origin
Turkey
Dimensions
Size
3 ft 2 in x 4 ft 11 in
Length (In.)
59.06 in
Width (In.)
38.19 in
Thickness
0.47in
Details
Color
Gray, Brown
Material
100% Polyester
Shape
Rectangle
Item
Area Rug
Application
Floor Covering
Includes
Fringe Detail
Description
Experience the harmony of contemporary modern design with the Usonia Area Rug, a special collaboration piece between the Frank Lloyd Wright Foundation and Livabliss. Its elegant blend of warm neutral colors will add a sophisticated touch to any room. Made in Turkey from durable polyester, this rug is ideal for high traffic areas as it features a medium pile construction that's easy to maintain. The unique fringe detail adds an extra layer of style and character. To keep this rug looking its best, we recommend using it with a rug pad and spot cleaning with mild detergent when necessary. Embrace the blend of comfort, style, and durability with this gorgeous area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.