
Usonia USO-2301 Modern Area Rug
Mfr # USO2301-32411
Zoro # G910898411
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Material
100% Polyester
Shape
Rectangle
Length (In.)
59.06 in
Width (In.)
38.19 in
Application
Floor Covering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USO2301-32411
Zoro #
G910898411
UPC #
889292677691
Country of Origin
Turkey
Dimensions
Size
3 ft 2 in x 4 ft 11 in
Length (In.)
59.06 in
Width (In.)
38.19 in
Thickness
0.47in
Details
Color
White, Brown
Material
100% Polyester
Shape
Rectangle
Item
Area Rug
Application
Floor Covering
Includes
Fringe Detail
Description
Introducing the Usonia Area Rug, an exclusive piece from the Frank Lloyd Wright x Livabliss collaboration that brings a fresh touch of contemporary modern design to your space. This stunning rug is beautifully machine-woven in Turkey, boasting a medium pile that stands up well in high traffic areas. Its sophisticated blend of warm and cool neutrals, including white and tan, makes it versatile for any decor style. The chic fringe detail adds an extra layer of texture and interest to this statement piece. To ensure its longevity, we recommend pairing this rug with a pad and spot cleaning with mild detergent when necessary. Elevate your home aesthetic with the unique blend of artistry and function offered by our Usonia area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.