Zoro Homepage

Usonia USO-2301 Modern Area Rug

  • Mfr # USO2301-9125

  • Zoro # G910898404


product price: $654.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
100% Polyester
Shape
Rectangle
Length (In.)
149.21 in
Width (In.)
108.27 in
Thickness
0.47in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USO2301-9125
Zoro #
G910898404
UPC #
889292679732
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft 5 in
Length (In.)
149.21 in
Width (In.)
108.27 in
Thickness
0.47in

Details

Color
White, Brown
Material
100% Polyester
Shape
Rectangle
Item
Area Rug
Application
Floor Covering
Includes
Fringe Detail

Description

Introducing the Usonia Area Rug, an exclusive piece from the Frank Lloyd Wright x Livabliss collaboration that brings a fresh touch of contemporary modern design to your space. This stunning rug is beautifully machine-woven in Turkey, boasting a medium pile that stands up well in high traffic areas. Its sophisticated blend of warm and cool neutrals, including white and tan, makes it versatile for any decor style. The chic fringe detail adds an extra layer of texture and interest to this statement piece. To ensure its longevity, we recommend pairing this rug with a pad and spot cleaning with mild detergent when necessary. Elevate your home aesthetic with the unique blend of artistry and function offered by our Usonia area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.