Zoro Homepage

Usonia USO-2302 Modern Area Rug

  • Mfr # USO2302-32411

  • Zoro # G710898406


product price: $69.15
/ea

Key Features

Color
Tan
Material
100% Polyester
Shape
Rectangle
Length (In.)
59.06 in
Width (In.)
38.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USO2302-32411
Zoro #
G710898406
UPC #
889292677738
Country of Origin
Turkey

Dimensions

Size
3 ft 2 in x 4 ft 11 in
Length (In.)
59.06 in
Width (In.)
38.19 in
Thickness
0.47in

Details

Color
Tan
Material
100% Polyester
Shape
Rectangle
Item
Area Rug
Application
Floor Covering
Includes
Fringe Detail

Description

This contemporary modern area rug from the Usonia Collection is a special collaboration between the Frank Lloyd Wright Foundation and Livabliss. Designed with an inviting blend of warm white, tan, and brown hues, this piece exudes a sophisticated charm that will elevate any room in your home. Made of polyester and manufactured in Turkey, it features medium pile that holds up well in high-traffic areas. The rug boasts a unique fringe detail for an added touch of elegance. To maintain its pristine condition, we recommend using it with a rug pad and spot cleaning with mild detergent when necessary. This stylish piece isn't just a rug - it's art for your floors!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.