Zoro Homepage

Usonia USO-2303 Modern Area Rug

  • Mfr # USO2303-3210

  • Zoro # G310898417


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Tan, Multi
Shape
Runner
Material
100% Polyester
Length (In.)
120.08 in
Width (In.)
38.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USO2303-3210
Zoro #
G310898417
UPC #
889292677776
Country of Origin
Turkey

Dimensions

Length (In.)
120.08 in
Width (In.)
38.19 in
Thickness
0.47in
Size
3 ft 2 in x 10 ft

Details

Item
Area Rug
Color
Tan, Multi
Shape
Runner
Material
100% Polyester
Application
Floor Covering
Includes
Fringe Detail

Description

Discover the Usonia area rug, a remarkable collaboration piece between the Frank Lloyd Wright Foundation and Livabliss that effortlessly merges modern design with functionality. This machine-woven masterpiece from Turkey flaunts an irregular pattern that is both unique and visually stimulating. Its white and tan base is punctuated with pops of brown, gray, ice blue, burnt orange, and saffron for a dynamic color scheme that complements any contemporary d?cor. Made of durable polyester, this rug can withstand high-traffic areas while maintaining its allure thanks to its medium pile height. For added style, it features a fringe detail on the edges adding to its distinctive appeal. To ensure longevity and vibrant color retention, we recommend using a rug pad underneath and spot cleaning with mild detergent when necessary. Add this stunning statement piece to your space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.