Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usonia USO-2307 Modern Area Rug

  • Mfr # USO2307-32411

  • Zoro # G310898394


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Color
Gray, Multi
Material
100% Polyester
Shape
Rectangle
Length (In.)
59.06 in
Width (In.)
38.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USO2307-32411
Zoro #
G310898394
UPC #
889292677929
Country of Origin
Turkey

Dimensions

Size
3 ft 2 in x 4 ft 11 in
Length (In.)
59.06 in
Width (In.)
38.19 in
Thickness
0.47in

Details

Color
Gray, Multi
Material
100% Polyester
Shape
Rectangle
Item
Area Rug
Application
Floor Covering
Includes
Fringe Detail

Description

Our Usonia area rug, a special collaboration between the Frank Lloyd Wright Foundation and Livabliss, brings a unique touch of modern style to any space. This piece features an irregular geometric design that adds visual interest and contemporary flair to your d?cor. The rug boasts a gray base with white accents and pops of tan, brown, brick red, dark blue, ice blue and saffron for a vibrant yet sophisticated look. Made in Turkey with machine-woven polyester construction, this medium pile rug is perfect for high-traffic areas. It comes complete with fringe detailing for an added hint of charm and is best used with a rug pad for longevity. When it comes to upkeep, simply spot clean with mild detergent to keep this stunning piece looking its best.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.