Zoro Homepage

Ustad UST-2308 Machine Crafted Area Rug

  • Mfr # UST2308-2211

  • Zoro # G010367695


product price: $22.15
/ea

Key Features

Color
Dusty Pink, Gray, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST2308-2211
Zoro #
G010367695
UPC #
888473976790
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.28 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in

Details

Color
Dusty Pink, Gray, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
1.34 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Primary Color
Pink
Printed Design
No
Construction
Machine Woven
Sub Style
Moroccan
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

This Ustad area rug is the perfect way to add a global flair to your living space. Featuring an intricate design and a medium pile, this machine-woven polypropylene rug from Turkey will be sure to make a statement in any room. The high-traffic construction ensures that it will stand up to wear and tear for years of enjoyment. For optimal comfort, we recommend using it with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.