Zoro Homepage

Ustad UST-2308 Machine Crafted Area Rug

  • Mfr # UST2308-710102

  • Zoro # G110367403


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Dusty Pink, Gray, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST2308-710102
Zoro #
G110367403
UPC #
888473976820
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.28 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in

Details

Color
Dusty Pink, Gray, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
18.42 lb
Features
Machine Crafted
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Moroccan
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
Primary Color
Pink
Printed Design
No

Description

This Ustad area rug is the perfect way to add a global flair to your living space. Featuring an intricate design and a medium pile, this machine-woven polypropylene rug from Turkey will be sure to make a statement in any room. The high-traffic construction ensures that it will stand up to wear and tear for years of enjoyment. For optimal comfort, we recommend using it with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.