
Ustad UST-2313 Machine Crafted Area Rug
Mfr # UST2313-2211
Zoro # G610367415
product price: $22.25
/eaKey Features
Color
Dusty Pink, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UST2313-2211
Zoro #
G610367415
UPC #
888473976998
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.28 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Dusty Pink, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
1.34 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Sub Style
Moroccan
Printed Design
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Description
This Ustad area rug offers a stunning global style design that will bring an exotic flair to your home. Made of 100% polypropylene, this medium pile rug is perfect for high traffic areas in your living room, bedroom or hallway. With its machine-woven construction and made in Turkey craftsmanship, you can be sure that this rug is reliable and long-lasting. To ensure the best performance, it is recommended to use with a non-slip rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.