Zoro Homepage

Ustad UST-2313 Machine Crafted Area Rug

  • Mfr # UST2313-81012

  • Zoro # G810367895


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Dusty Pink, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST2313-81012
Zoro #
G810367895
UPC #
192201253511
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.35 in

Details

Color
Dusty Pink, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
24.4 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Backing
No Backing
Sub Style
Moroccan
Durable/Performance Rated
No

Description

This Ustad area rug offers a stunning global style design that will bring an exotic flair to your home. Made of 100% polypropylene, this medium pile rug is perfect for high traffic areas in your living room, bedroom or hallway. With its machine-woven construction and made in Turkey craftsmanship, you can be sure that this rug is reliable and long-lasting. To ensure the best performance, it is recommended to use with a non-slip rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.