Zoro Homepage

Ustad UST-2315 Machine Crafted Area Rug

  • Mfr # UST2315-5373

  • Zoro # G710367858


product price: $65.59
/ea

Key Features

Color
Dusty Pink, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST2315-5373
Zoro #
G710367858
UPC #
888473977087
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.28 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.35 in

Details

Color
Dusty Pink, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
8.71 lb
Features
Machine Crafted
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Sub Style
Moroccan

Description

This Ustad area rug is the perfect addition to your space, combining style and comfort. This Moroccan Global-style rug is made of durable polypropylene and machine-woven in Turkey with a medium pile for a cozy feel underfoot. It's great for high traffic areas because of its resilience and easy care instructions ? simply spot clean with mild detergent as needed. The Ustad rug also looks best when paired with a rug pad to prevent slipping and sliding. With its unique design, this area rug will make any room look stylish and inviting!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.