Zoro Homepage

Ustad UST-2315 Machine Crafted Area Rug

  • Mfr # UST2315-710102

  • Zoro # G710368138


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Dusty Pink, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST2315-710102
Zoro #
G710368138
UPC #
888473977100
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.28 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in

Details

Color
Dusty Pink, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
18.42 lb
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Sub Style
Moroccan
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes

Description

This Ustad area rug is the perfect addition to your space, combining style and comfort. This Moroccan Global-style rug is made of durable polypropylene and machine-woven in Turkey with a medium pile for a cozy feel underfoot. It's great for high traffic areas because of its resilience and easy care instructions ? simply spot clean with mild detergent as needed. The Ustad rug also looks best when paired with a rug pad to prevent slipping and sliding. With its unique design, this area rug will make any room look stylish and inviting!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.