Zoro Homepage

Uttar UTT-2300 Handmade Area Rug

  • Mfr # UTT2300-23

  • Zoro # G210368515


product price: $38.95
/ea

Key Features

Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTT2300-23
Zoro #
G210368515
UPC #
889292232678
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.62 in

Details

Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
2.58 lb
Has Fringe
Yes
Printed Design
No
Sub Style
Moroccan
High/Low Texture
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Hand Woven
Outdoor Safe
No

Description

Introducing the Uttar area rug, a stunning global-style piece that will bring any room to life. Carefully hand-woven in India with a blend of polyester and wool, this no-pile rug is designed to be durable and long-lasting. It features an eye-catching fringe that adds visual interest while helping to anchor the design. For optimal stability and comfort, we recommend using a rug pad not included. Keep your Uttar area rug looking its best by having it professionally cleaned when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.