
Uttar UTT-2300 Handmade Area Rug
Mfr # UTT2300-576
Zoro # G710368503
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTT2300-576
Zoro #
G710368503
UPC #
889292232692
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.62 in
Details
Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
16.13 lb
Construction
Hand Woven
Printed Design
No
Sub Style
Moroccan
Backing
No Backing
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Description
Introducing the Uttar area rug, a stunning global-style piece that will bring any room to life. Carefully hand-woven in India with a blend of polyester and wool, this no-pile rug is designed to be durable and long-lasting. It features an eye-catching fringe that adds visual interest while helping to anchor the design. For optimal stability and comfort, we recommend using a rug pad not included. Keep your Uttar area rug looking its best by having it professionally cleaned when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.