Zoro Homepage

Uttar UTT-2300 Handmade Area Rug

  • Mfr # UTT2300-810

  • Zoro # G210368355


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTT2300-810
Zoro #
G210368355
UPC #
889292232715
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.62 in

Details

Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Weight
34.4 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
Yes
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Construction
Hand Woven
Sub Style
Moroccan

Description

Introducing the Uttar area rug, a stunning global-style piece that will bring any room to life. Carefully hand-woven in India with a blend of polyester and wool, this no-pile rug is designed to be durable and long-lasting. It features an eye-catching fringe that adds visual interest while helping to anchor the design. For optimal stability and comfort, we recommend using a rug pad not included. Keep your Uttar area rug looking its best by having it professionally cleaned when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.