Zoro Homepage

Uttar UTT-2301 Handmade Area Rug

  • Mfr # UTT2301-268

  • Zoro # G910368372


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTT2301-268
Zoro #
G910368372
UPC #
889292232753
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.62 in
Size
2 ft 6 in x 8 ft

Details

Color
Black, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Includes
Care Label
Weight
8.6 lb
Features
Handmade
Printed Design
No
High Traffic Compatible
Yes
Construction
Hand Woven
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
Outdoor Safe
No
Style
Global
Sub Style
Moroccan
High/Low Texture
No

Description

This Uttar area rug is the perfect addition to any space. With its Global style, this hand woven rug makes a statement in any room. Crafted with a combination of Polyester and Wool, this low-pile piece is designed to last. The fringe details add an extra touch of style that can?t be matched. This beautiful piece was made in India and should be used with a rug pad for added protection. Cleaning is best done by professionals only. Add this gorgeous area rug to your home today for instant style and warmth!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.