
Uttar UTT-2301 Handmade Area Rug
Mfr # UTT2301-81012
Zoro # G610368634
product price: $590.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTT2301-81012
Zoro #
G610368634
UPC #
889292232791
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.62 in
Details
Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Weight
45.58 lb
Features
Handmade
Includes
Care Label
Construction
Hand Woven
Outdoor Safe
No
Sub Style
Moroccan
Durable/Performance Rated
No
Printed Design
No
Has Fringe
Yes
Machine Washable
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Description
This Uttar area rug is the perfect addition to any space. With its Global style, this hand woven rug makes a statement in any room. Crafted with a combination of Polyester and Wool, this low-pile piece is designed to last. The fringe details add an extra touch of style that can?t be matched. This beautiful piece was made in India and should be used with a rug pad for added protection. Cleaning is best done by professionals only. Add this gorgeous area rug to your home today for instant style and warmth!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.