
Uttar UTT-2302 Handmade Area Rug
Mfr # UTT2302-23
Zoro # G010368623
product price: $38.79
/eaKey Features
Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTT2302-23
Zoro #
G010368623
UPC #
889292232814
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.62 in
Details
Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
2.58 lb
Outdoor Safe
No
Sub Style
Moroccan
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
Construction
Hand Woven
High/Low Texture
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Description
This Uttar area rug is perfect for bringing a global style to any room in your home. The unique hand woven construction with no pile and fringe detailing creates an eye-catching look that will stand out. This piece is made from a combination of polyester and wool, making it durable and easy to clean. Made in India, this piece requires professional rug cleaning only for maintenance. For maximum performance, we recommend using with a rug pad not included. Add this stylish design to your space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.