Zoro Homepage

Uttar UTT-2302 Handmade Area Rug

  • Mfr # UTT2302-268

  • Zoro # G910368464


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTT2302-268
Zoro #
G910368464
UPC #
889292232821
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.62 in
Size
2 ft 6 in x 8 ft

Details

Color
Black, Cream
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Weight
8.6 lb
Features
Handmade
Includes
Care Label
Construction
Hand Woven
High Traffic Compatible
Yes
Sub Style
Moroccan
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Style
Global
Has Fringe
Yes
Printed Design
No
Durable/Performance Rated
No

Description

This Uttar area rug is perfect for bringing a global style to any room in your home. The unique hand woven construction with no pile and fringe detailing creates an eye-catching look that will stand out. This piece is made from a combination of polyester and wool, making it durable and easy to clean. Made in India, this piece requires professional rug cleaning only for maintenance. For maximum performance, we recommend using with a rug pad not included. Add this stylish design to your space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.