
Uttar UTT-2303 Handmade Area Rug
Mfr # UTT2303-576
Zoro # G710368527
product price: $420.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTT2303-576
Zoro #
G710368527
UPC #
889292232906
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.62 in
Details
Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
16.13 lb
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Has Fringe
Yes
High Traffic Compatible
Yes
Construction
Hand Woven
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Sub Style
Moroccan
Description
This Uttar area rug is a perfect addition to any room in your home! The unique global style of this hand-woven piece from India adds texture and visual interest to any space. Crafted with a blend of Polyester and Wool, this area rug features no pile for a flat look that won't distract from the intricate pattern. An attached fringe completes the look and provides an extra layer of warmth and coziness. For best results, use with a rug pad sold separately and clean professionally only. Bring an eye-catching piece into your home today with this statement-making Uttar area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.