Zoro Homepage

Uttar UTT-2303 Handmade Area Rug

  • Mfr # UTT2303-69

  • Zoro # G310368606


product price: $690.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTT2303-69
Zoro #
G310368606
UPC #
889292232913
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.62 in

Details

Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
23.22 lb
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
Yes
Printed Design
No
High/Low Texture
No
Sub Style
Moroccan
Construction
Hand Woven
Outdoor Safe
No
Durable/Performance Rated
No

Description

This Uttar area rug is a perfect addition to any room in your home! The unique global style of this hand-woven piece from India adds texture and visual interest to any space. Crafted with a blend of Polyester and Wool, this area rug features no pile for a flat look that won't distract from the intricate pattern. An attached fringe completes the look and provides an extra layer of warmth and coziness. For best results, use with a rug pad sold separately and clean professionally only. Bring an eye-catching piece into your home today with this statement-making Uttar area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.