
Uttar UTT-2303 Handmade Area Rug
Mfr # UTT2303-810
Zoro # G910368389
product price: $890.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTT2303-810
Zoro #
G910368389
UPC #
889292232920
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.62 in
Details
Color
Black, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Weight
34.4 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Backing
No Backing
Construction
Hand Woven
Sub Style
Moroccan
High Traffic Compatible
Yes
Has Fringe
Yes
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Description
This Uttar area rug is a perfect addition to any room in your home! The unique global style of this hand-woven piece from India adds texture and visual interest to any space. Crafted with a blend of Polyester and Wool, this area rug features no pile for a flat look that won't distract from the intricate pattern. An attached fringe completes the look and provides an extra layer of warmth and coziness. For best results, use with a rug pad sold separately and clean professionally only. Bring an eye-catching piece into your home today with this statement-making Uttar area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.