
Uttar UTT-2304 Handmade Area Rug
Mfr # UTT2304-23
Zoro # G010368388
product price: $38.95
/eaKey Features
Color
Medium Brown, Cream, Tan
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTT2304-23
Zoro #
G010368388
UPC #
889292232951
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.62 in
Details
Color
Medium Brown, Cream, Tan
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Includes
Care Label
Weight
2.58 lb
Features
Handmade
High Traffic Compatible
Yes
Construction
Hand Woven
Has Fringe
Yes
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Machine Washable
No
Sub Style
Moroccan
Description
Bring the vibrant style of global design to your home with this handmade Uttar area rug. This eye-catching floor accent features an intricate pattern of polyester and wool in a hand-woven construction. The fringe detail adds an extra touch of texture and beauty to this piece, making it a stunning addition to any room. Perfect for low traffic areas, this no pile rug is crafted in India, requiring professional rug cleaning only. For maximum stability and comfort, we recommend using with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.