Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uttar UTT-2304 Handmade Area Rug

  • Mfr # UTT2304-268

  • Zoro # G810368328


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Brown, Cream, Tan
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTT2304-268
Zoro #
G810368328
UPC #
889292232968
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.62 in
Size
2 ft 6 in x 8 ft

Details

Color
Medium Brown, Cream, Tan
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Weight
8.6 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Construction
Hand Woven
Sub Style
Moroccan
High/Low Texture
No
Has Fringe
Yes
Outdoor Safe
No
Backing
No Backing
Style
Global
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No

Description

Bring the vibrant style of global design to your home with this handmade Uttar area rug. This eye-catching floor accent features an intricate pattern of polyester and wool in a hand-woven construction. The fringe detail adds an extra touch of texture and beauty to this piece, making it a stunning addition to any room. Perfect for low traffic areas, this no pile rug is crafted in India, requiring professional rug cleaning only. For maximum stability and comfort, we recommend using with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.