Zoro Homepage

Uttar UTT-2305 Handmade Area Rug

  • Mfr # UTT2305-69

  • Zoro # G810368380


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Color
Burgandy, Dusty Pink, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTT2305-69
Zoro #
G810368380
UPC #
889292233057
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.62 in

Details

Color
Burgandy, Dusty Pink, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
23.22 lb
Has Fringe
Yes
Sub Style
Moroccan
Printed Design
No
Construction
Hand Woven
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing

Description

Make a bold statement with the Uttar area rug. This global style rug is hand-woven in India and features a fringe, giving it a unique look that stands out in any room. Crafted from Polyester and Wool, this no-pile rug is resilient and durable enough to withstand heavy foot traffic. An ideal addition to any space, the Uttar area rug provides an eye-catching accent that will last for years to come. For best results use with a non-skid rug pad not included. Professional rug cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.