
Uttar UTT-2305 Handmade Area Rug
Mfr # UTT2305-81012
Zoro # G110368417
product price: $594.99
/ea
Free Shipping & Returns
Key Features
Color
Burgandy, Dusty Pink, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTT2305-81012
Zoro #
G110368417
UPC #
889292233071
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.62 in
Details
Color
Burgandy, Dusty Pink, Cream
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Weight
45.58 lb
Includes
Care Label
Features
Handmade
Has Fringe
Yes
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Moroccan
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Hand Woven
Description
Make a bold statement with the Uttar area rug. This global style rug is hand-woven in India and features a fringe, giving it a unique look that stands out in any room. Crafted from Polyester and Wool, this no-pile rug is resilient and durable enough to withstand heavy foot traffic. An ideal addition to any space, the Uttar area rug provides an eye-catching accent that will last for years to come. For best results use with a non-skid rug pad not included. Professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.