Zoro Homepage

Uttar UTT-2306 Handmade Area Rug

  • Mfr # UTT2306-268

  • Zoro # G310368347


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Cream, Light Gray
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTT2306-268
Zoro #
G310368347
UPC #
889292233101
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.62 in
Size
2 ft 6 in x 8 ft

Details

Color
Charcoal, Cream, Light Gray
Shape
Runner
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Features
Handmade
Includes
Care Label
Weight
8.6 lb
Machine Washable
No
Construction
Hand Woven
Printed Design
No
Has Fringe
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Style
Global
Sub Style
Moroccan

Description

Introducing the Uttar area rug, a stunning statement piece for your home. This hand-woven global style rug is expertly crafted from a combination of polyester and wool, providing a soft feel underfoot. The fringe adds an eye-catching touch to this modern design, and the lack of pile makes it ideal for high traffic areas. Made in India, this beautiful accent piece will bring an international flair to your home decor and create a unique atmosphere. For added protection and comfort, we recommend using with an appropriate rug pad not included. Professional cleaning only is recommended for best care results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.