Zoro Homepage

Uttar UTT-2306 Handmade Area Rug

  • Mfr # UTT2306-810

  • Zoro # G310368378


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Cream, Light Gray
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTT2306-810
Zoro #
G310368378
UPC #
889292233132
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.62 in

Details

Color
Charcoal, Cream, Light Gray
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Features
Handmade
Weight
34.4 lb
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Sub Style
Moroccan
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Hand Woven
Has Fringe
Yes
Outdoor Safe
No

Description

Introducing the Uttar area rug, a stunning statement piece for your home. This hand-woven global style rug is expertly crafted from a combination of polyester and wool, providing a soft feel underfoot. The fringe adds an eye-catching touch to this modern design, and the lack of pile makes it ideal for high traffic areas. Made in India, this beautiful accent piece will bring an international flair to your home decor and create a unique atmosphere. For added protection and comfort, we recommend using with an appropriate rug pad not included. Professional cleaning only is recommended for best care results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.