
Uttar UTT-2306 Handmade Area Rug
Mfr # UTT2306-81012
Zoro # G210368386
product price: $594.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Cream, Light Gray
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTT2306-81012
Zoro #
G210368386
UPC #
889292233149
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.62 in
Details
Color
Charcoal, Cream, Light Gray
Style
Global
Material
Face: 70% Wool, 30% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Weight
45.58 lb
Includes
Care Label
Features
Handmade
Machine Washable
No
High/Low Texture
No
Has Fringe
Yes
Outdoor Safe
No
Printed Design
No
Sub Style
Moroccan
Backing
No Backing
Durable/Performance Rated
No
Construction
Hand Woven
High Traffic Compatible
Yes
Description
Introducing the Uttar area rug, a stunning statement piece for your home. This hand-woven global style rug is expertly crafted from a combination of polyester and wool, providing a soft feel underfoot. The fringe adds an eye-catching touch to this modern design, and the lack of pile makes it ideal for high traffic areas. Made in India, this beautiful accent piece will bring an international flair to your home decor and create a unique atmosphere. For added protection and comfort, we recommend using with an appropriate rug pad not included. Professional cleaning only is recommended for best care results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.