
Valencia VLC-2315 Area Rug , With Fringe (Discontinued)
- Mfr # VLC2315-23
- Zoro # G310353992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLC2315-23
Zoro #
G310353992
UPC #
889292255875
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.71 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.79 in
Details
Color
Medium Gray, Cream
Style
Global
Material
Face: 70% Polyester, 30% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
2.15 lb
Features
Has Fringe
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Sub Style
Bohemian
Machine Washable
No
High/Low Texture
Yes
Has Fringe
Yes
Description
Introducing the Valencia area rug, a bold and daring addition to any room in your home. This beautiful bohemian global style rug is crafted from a blend of polypropylene and polyester for lasting comfort. Woven with care by expert artisans in Turkey, this high pile rug is sure to add character and style to your living space. The fringe detail adds a touch of texture that will be sure to impress your guests! To ensure longevity, use with a rug pad sold separately and spot clean with mild detergent when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.